Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Chipping hammer with SDS-max drive arbor, magnesium die-cast transmission housing and anti-vibration mechanism for comfortable working
Lightweight chisel hammer, designed especially for renovation work in bathrooms and on façades. With SDS-plus drive arbour.
Light hammer drill with outstanding impact energy for light drilling, hammering and chiselling in construction.
Light hammer drill with outstanding impact strength of 3,2J for light drilling, hammering and chiselling in construction.
Permits almost dust-free operation.
Hammer drill and chipping hammer with two-stage safety clutch and double damping system. Increased working safety and comfort
Brushless hammer drill and chipping hammer with SDS-max drive arbour, die-cast aluminium housing and anti-vibration mechanism for comfortable working at maximum performance
Robust hammer drill and chipping hammer with SDS-plus drive arbour for drilling diameters up to 32 mm in concrete