Welcome to Würth Greece For trade customers only
Heat-shrink crimp and solder connector with colour indicator HIGH-END butt connector
Heat-shrink crimp and solder connector with colour indicator HIGH-END butt connector - 1
Heat-shrink crimp and solder connector with colour indicator HIGH-END butt connector - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Heat-shrink crimp and solder connector with colour indicator HIGH-END butt connector

High-quality crimp and solder connector with double-walled heat-shrink tubing, crimp sleeve with inspection holes and lead-free solder with colour indicator to ensure an optimal solder connection.

See product details

Available in 2 versions
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
The ultimate connection


First crimp for mechanical reliability, then solder for superior strength and conductivity.



Safe


  • The transparent heat-shrink tubing makes it possible to visually inspect the connection

  • Crimp sleeve with inspection holes for easy visual checking of the connection

  • Particularly tight connection due to fully adhesive-coated heat-shrink tubing


Loadable


  • Able to withstand a high level of mechanical stress due to the double-walled heat-shrink tubing

  • Above-average tensile strength due to the use of lead-free, tough solder with increased surface tension


User-friendly


  • Easy installation due to pre-crimping, which fixes the lines for the shrinking process

  • Inspection holes in the crimp sleeve can be easily located through points on the heat-shrink tubing

  • The red colour indicator dissolves once the solder has melted sufficiently, ensuring a perfectly melted connection every time

  • No partially melted connections with transition resistance

  • No burned heat-shrink tubing with protruding strands
Notice

Avoid localised overheating of the heat-shrink tubing.

RoHS-compliant, lead-free design