Welcome to Würth Greece For trade customers only
Hand-lever grease gun for 400 g cartridges
Hand-lever grease gun for 400 g cartridges - 1
Hand-lever grease gun for 400 g cartridges - 2
Hand-lever grease gun for 400 g cartridges - 3
Hand-lever grease gun for 400 g cartridges - 4
Hand-lever grease gun for 400 g cartridges - 5
Hand-lever grease gun for 400 g cartridges - 6

For detailed information, other images and documents, please select individual articles from the following table.

Hand-lever grease gun for 400 g cartridges

(DIN 1284, 235 x ∅ 53.5 mm) or for 500 cm³ loose grease

See product details

Available in 1 version

Prices and availability visible after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 2106290800

Prices for customers after login

  • Feed quantity can be dispensed up to 1.5 cm³

  • Working pressure 400 bar

  • Maximum pressure up to over 800 bar

  • Actuating force 50 to 330 N with feed pressures from 50 to 400 bar

  • Complies with standard DIN 1283 (M10x1) and is tested to TÜV/GS, BLT and DLG standards

  • Supplied with reinforced rubber hose and nozzle (M10x1)
Notice

Supplied with reinforced rubber hose and mouthpiece (M10x1)

Application area