For detailed information, other images and documents, please select individual articles from the following table.
Hand cleansing cream
Super-effective cream hand cleanser with abrasive microbeads and glycerol
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
The hand cleansers are personal-use products in liquid or semi-solid form for cleaning hands. Formulated to eliminate grease, oil, fuel oil, paints, and any type of dirt, acting gently on the skin and leaving it soft and smooth
Stubborn dirt
- ideal against stubborn dirt
- greasy dirt: oil, hydrocarbons, bitumen, lubricants
- dry dirt: silicone, polish, glue, resin
Surfactants and abrasives
- give the product greater cleaning power for stubborn dirt.
- Suitable for frequent use, as it is free of solvents or irritants
with dispenser
Store in cool, dry and well ventilated area, at a temperature between 10 and 35°C. Store away from heat sources and direct sunlight. At temperatures below those recommended, the product can undergo a possible change in viscosity, a problem prevented by following the indications mentioned above
The technical advice given, while based on our best experience, should be considered, in any event, purely as guidance and should be confirmed by comprehensive practical tests. It does not remove the purchaser's responsibility to personally test our products to see whether they are suitable for the planned use
Apply directly the desired quantity of the product on the hands, rub to complete emulsion of dirt, then rinse thoroughly. In order to get the full benefit of the product, it is best not to wet the hands before cleansing and during rubbing
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!