Welcome to Würth Greece For trade customers only
Tapping and chipping hammer BMH 40 BASIC
Tapping and chipping hammer BMH 40 BASIC - 1
Tapping and chipping hammer BMH 40 BASIC - 2

For detailed information, other images and documents, please select individual articles from the following table.

Tapping and chipping hammer BMH 40 BASIC

Hammer drill and chipping hammer with SDS-max drive arbor, die-cast magnesium transmission housing and anti-vibration mechanism for comfortable working

See product details

Available in 1 version

Prices and availability visible after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 2106290800

Prices for customers after login

  • The switch lock ensures comfortable working in continuous operation

  • The integrated damping system protects the user's health by reducing vibrations

  • The robust and lightweight magnesium die-cast transmission housing optimises heat dissipation in tough construction site use

  • Thanks to the integrated constant-velocity electronics, almost constant speeds under load are achieved

  • The speed and stroke rate can be pre-selected using the dial below the handle

  • Two service LEDs visually indicate upcoming carbon brush changes as well as available mains voltage

  • The electronic soft start ensures a smooth start

  • The restart protection prevents unintentional startup in the event of a power interruption