Welcome to Würth Greece For trade customers only
Full-extension system Dynapro Tipmatic Plus
Full-extension system Dynapro Tipmatic Plus - 1
Full-extension system Dynapro Tipmatic Plus - 2
Full-extension system Dynapro Tipmatic Plus - 3
Full-extension system Dynapro Tipmatic Plus - 4
Full-extension system Dynapro Tipmatic Plus - 5
Full-extension system Dynapro Tipmatic Plus - 6
Full-extension system Dynapro Tipmatic Plus - 7
Full-extension system Dynapro Tipmatic Plus - 8
Full-extension system Dynapro Tipmatic Plus - 9
Full-extension system Dynapro Tipmatic Plus - 10
Full-extension system Dynapro Tipmatic Plus - 11
Full-extension system Dynapro Tipmatic Plus - 12
Full-extension system Dynapro Tipmatic Plus - 13
Full-extension system Dynapro Tipmatic Plus - 14

For detailed information, other images and documents, please select individual articles from the following table.

Full-extension system Dynapro Tipmatic Plus

Load capacity: 60 kg
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
Push fit



Tipmatic Plus opening system


To open, simply press lightly on any part of the front panel



No friction


Synchronisation



Friction-resistant plastic rollers


Easy handling and precise operation



Wide guides


Highly stable



Mounting brackets adjustable in three or two planes

The dimensions given are not binding. Subject to technical changes!