For detailed information, other images and documents, please select individual articles from the following table.
Grinding wheel disc for steel
The robust grinding wheel with high performance values.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Reinforced with high-grade fabric
- Fibre reinforced
- Allows for minimum fracture resistance
Synthetic resin bonding
- Wheels are impact resistant
- Can be used for steel and iron
Cool running
- Low noise
- Low dust creation
Optimum grinding capacity
- Long service life
- High break resistance
Meets maximum safety requirements
European standard EN12413
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!