The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Speed rough grinding disc for steel and stainless steel
The rough grinding disc for extremely high removal power.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Resin-bonded, fibre-reinforced high-performance rough grinding discs
- For free-hand grinding with electric or compressed air angle grinders
- Extremely resistant to fractures
- Minimal weight and unbalance tolerances
- Circumferential speed max. 80 m/s
- Free of iron, chlorine and sulphur (7 0.1%)
Complies with the highest safety requirements of European Standard EN 12413 and the OSA.
Equally especially suited for machining steel and stainless steel. Grinding edges, surfaces, hard weld seams, deburring etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!