Welcome to Würth Greece For trade customers only
Nautical gloss restorer
Nautical gloss restorer - 1
Nautical gloss restorer - 2

For detailed information, other images and documents, please select individual articles from the following table.

Nautical gloss restorer

Polish for boat hulls and parts finished in fibreglass.

See product details

Available in 1 version

Prices and availability visible after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 2106290800

Prices for customers after login

Features:


  • Based on nanotechnology.

  • Permeable to water vapour diffusion.

  • Water-repellent properties.

  • Non-adherent.

  • Colourless.

  • Resistant to UV rays and alkalis.

  • 250 ml sprayer.


Advantages:


  • Its components generate nanoparticles that are anchored in the surface to be treated.

  • Decreases surface tension, which facilitates the penetration of the product into the pores and places that are most inaccessible in the substrate.

  • Quickly removes minor defects (light scratches, oxidation, chalk, water marks).

  • Provides a durable protective layer with a high gloss.

  • Removes the finest scratches and protects the surface.

  • Ensures that the surface does not lose its natural characteristics or its appearance.

  • After treatment, the colour of the boat is more intense and more glossy.

  • It penetrates and fixes in the micropores of the material due to its nanoparticles, therefore achieving a gloss effect and uniform colouring.

  • Strong reduction of water absorption, protection against humidity, rain and soluble salt efflorescences.


Benefits:


  • Saves time and easy to apply.

  • Mimics the finish of a polish.