The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Gearbox oil TRIATHLON® Gear 80W
High-performance high-pressure gearbox oil with excellent viscosity to temperature behaviour
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
TRIATHLON gearbox oils are produced and packaged in compliance with the most stringent quality specifications in accordance with DIN EN ISO 9001
- High level of product safety
- Comprehensive manufacturer approvals
Only high-quality first raffinates and raw materials are used for TRIATHLON oils
Fulfils key specifications of automotive manufacturers
Prohibits wear and offers outstanding resistance to ageing
Please make sure that you select the viscosity class specified by the gearbox manufacturer. Miscible with all branded gearbox oils. Only fully effective when used unmixed. This information is based on careful investigation and may be considered reliable, however it should be considered advisory and without commitment.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Modern high-pressure gear oil, universally applicable in all types of gearboxes (spur gear, bevel gear and worm gear units) according to API classification GL 4.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!