Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Screw On
For cleaning and degreasing during maintenance and repair on vehicles, disc and drum brakes, engine and gearbox housings
Provides long-lasting protection, maintenance and insulation of plastic, rubber and metal parts, with good lubricating properties.
Very resistant and durable disposable glove with excellent grip due to special textured surface
The drill bit for drilling stainless steel and heat-resistant steels. Also suitable for very general steel applications up to 1200 N/mm² strength and cast iron.
Liquid-tight disposable nitrile glove
Synthetic technology, multigrade, top-quality and performance valvoline.
The dark background enables better visibility during application
Plasticised PVC insulating tape with rubber-based adhesive.
Hand cleaner for heavy to extremely heavy soiling with natural abrasive agents made of perlite. For dispenser system art. no. 0891901
Developed for steel and stainless steel: Extremely high drilling speed and long service life even in solid stainless steel
Our standard cutting disc with a long service life and high cutting efficiency