Welcome to Würth Greece For trade customers only
Full pull-out DWD XP Tipmatic Plus
Full pull-out DWD XP Tipmatic Plus - 1
Full pull-out DWD XP Tipmatic Plus - 2
Full pull-out DWD XP Tipmatic Plus - 3
Full pull-out DWD XP Tipmatic Plus - 4
Full pull-out DWD XP Tipmatic Plus - 5

For detailed information, other images and documents, please select individual articles from the following table.

Full pull-out DWD XP Tipmatic Plus

Mechanical opening system activates by tapping lightly anywhere on the entire front panel.

See product details

Available in 1 version

Prices and availability visible after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 2106290800

Prices for customers after login

Optimal access to stored goods


Thanks to full drawer pull-out



Secure closing


Thanks to catch system



Precision adjustment of front gap (+2/-1 mm)


Thanks to depth adjustment at either side



No need to modify drawers



Integrated unhinging and transport guard

Notice

The drawer's opening requires a minimum clearance of 4 mm, with a width of 1,200 mm and a maximum front height of 300 mm. Front parts higher than 300 mm require a wider front clearance.

Dimensions not binding. Subject to technical changes.