The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Practical standard drawer for every application
- Straight 90° interior and exterior
- Three-dimensional adjustment in plus and minus range
- Integrated lateral, height and tilt angle adjustment
- Optional depth adjustment
- No work needed on base
- Tool-free front panel mounting
- Dynapro slide can be used for wooden and Vionaro drawers
Dimensions subject to change. Subject to technical changes.
Attachment of cabinet rail with Euro screw Ø 6.3x14 mm or particle board screw Ø 4x16 mm.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!