Welcome to Würth Greece For trade customers only
Vionaro H121 frame clear shape and 13 mm thin design
Vionaro H121 frame clear shape and 13 mm thin design - 1
Vionaro H121 frame clear shape and 13 mm thin design - 2
Vionaro H121 frame clear shape and 13 mm thin design - 3
Vionaro H121 frame clear shape and 13 mm thin design - 4
Vionaro H121 frame clear shape and 13 mm thin design - 5
Vionaro H121 frame clear shape and 13 mm thin design - 6
Vionaro H121 frame clear shape and 13 mm thin design - 7
Vionaro H121 frame clear shape and 13 mm thin design - 8
Vionaro H121 frame clear shape and 13 mm thin design - 9
Vionaro H121 frame clear shape and 13 mm thin design - 10
Vionaro H121 frame clear shape and 13 mm thin design - 11

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Vionaro H121 frame clear shape and 13 mm thin design
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
  • Elegant intermediate height for special applications

  • Straight 90° interior and exterior

  • Three-dimensional adjustment in plus and minus range

  • Integrated lateral, height and tilt angle adjustment

  • Optional depth adjustment

  • No work needed on base

  • Tool-free front panel mounting

  • Dynapro slide can be used for wooden and Vionaro drawers
Application area

Dimensions not binding. Subject to technical changes!