For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- A single sidewall is suitable for all Dynamic-XP 40 (275 to 550 mm) and 60 kg (for 600 and 650 mm) rails.
- In steel profile.
- For tabletop thicknesses of 16 mm.
- Lateral eccentric adjustment ±1.5mm on the right-hand side, the left-hand side adjusts automatically.
- Front mounting in Zamac, with clip fixing on the sidewall, and 3.5 mm diameter screw fixing on the front.
- Colour: aluminium grey, white and graphite.
- Front/rear mountings must be ordered separately.
- All part numbers with* do not contain trim covers.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!