Welcome to Würth Greece For trade customers only
Formwork release oil sprayer
Formwork release oil sprayer - 1
Formwork release oil sprayer - 2
Formwork release oil sprayer - 3
Formwork release oil sprayer - 4
Formwork release oil sprayer - 5
Formwork release oil sprayer - 6

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Formwork release oil sprayer

Corrosion-resistant, polyester-coated steel container

See product details

Available in 1 version

Prices and availability visible after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 2106290800

Prices for customers after login

Large range


Flexible spiral tubing 2.5 m with safety latch



Pleasant working


The brass spray pipe is rotatable by 360° and facilitates comfortable and effortless working by adjusting direction.



Optimal distribution


The precision flat jet nozzle with fine nozzle distributes the formwork oil evenly and sparingly.



Quick and convenient to refill


The large filling opening allows the device to be filled quickly.



Dirt-free


Dirt cannot enter the container thanks to the funnel cover.



Secure stowage


Tubes can be securely stowed thanks to the spray and extension tube bracket.

Application area