The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Heavy Duty floor marking adhesive tape
Adhesive tape with high material thickness for fast, simple adhesion and marking of lanes, work areas, security areas, parking areas or walls and edges.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Self-adhesive
- Extremely durable
- High resistance to tearing
- Good abrasion resistance
- With silicone paper
- Easy to use
- Meets the requirements of DIN 4844 or DIN EN ISO 7010
- Tape can be driven over by hand-operated forklift trucks and trolleys
- However, the tape must not be subjected to any further load by heavy industrial vehicles, twisting and turning on the belt or pushing pallets over it
The adhesion surface must be dry and free from grease and dust
For fast, simple adhesion and marking of lanes, work areas, security areas, parking areas or walls and edges
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!