For detailed information, other images and documents, please select individual articles from the following table.
Flat chisel Plus Longlife & Speed
Premium next-generation flat chisel with tool holder suitable for SDS-plus.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Optimised jam protection
The new chisel shape prevents jamming and reduces friction.
High removal rate
Self-sharpening design removes more material in less time and ensures a high removal rate across the tool's full service life.
Up to 200 % longer service life compared to standard versions
Extended work area
Convex pronounced area for penetration
- Central load transfer
- Better transfer of shock waves
- Higher penetration resistance
For general breaking-up and breaking-through work (spiking, mortising, knocking out, pounding, breaking open, breaking out etc.). For softer materials. Can also be used for marking masonry to be knocked out.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!