Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
For extracting a victim of an electric arc
For covering skin injuries on fingers
Suitable for stationary and mobile use
Handy bottle with sterile sodium chloride solution (0.9%)
Very long-lasting even in food-processing areas
For updating and re-equipping the contents of company first-aid kits.
First-aid materials in accordance with DIN 13164-2022
First-aid kit
Space-saving vehicle combi bag with bandaging material in accordance with DIN 13164:2022 with European warning triangle
For cleaning and degreasing during maintenance and repair on vehicles, disc and drum brakes, engine and gearbox housings
The precise, high-performance drill bit for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general, broad applications in steel up to 1,200 N/mm² and in cast iron.