For detailed information, other images and documents, please select individual articles from the following table.
Brush belt, fine
Ideal for derusting and cleaning work as well as for the removal of sealants from grey cast iron
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Not for Al or die-cast aluminium. No sand blast effect.
Safety instructions for use with DBS 3500 pneumatic device:
- 11 mm belts may only be operated at a maximum of 5.2 bar
- 23 mm belts may only be operated at a maximum of 6.2 bar
- In both cases, contact pressure may be up to a maximum of 500 gr
The narrow brush belt is specifically designed for the removal of paint from contours and sharp-edged areas with an angle of 90°.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!