Welcome to Würth Greece For trade customers only
Filler VAKU 30
Filler VAKU 30 - 1
Filler VAKU 30 - 2
Filler VAKU 30 - 3
Filler VAKU 30 - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Filler VAKU 30

Universal filler with outstanding properties. Can be used as knifing and fine filler.

See product details

Available in 3 versions

Prices and availability visible after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 2106290800

Prices for customers after login

No breakaway in edges with fine sanding



Optimum elasticity for achieving closed, smooth surfaces


No reworking with fine filler required



Quick drying


Ensures fast further processing that will save you time (Grinding, filling, top painting)



Easy to sand, minimal dust build-up


  • User-friendly

  • Simplifies further processing of the object


High filling power and a high degree of stability under load



Temperature-resistant up to 80°C

Notice
  • Tip 1. For optimum corrosion protection and reliable adhesion, pre-prime area to be filled prior to application of filler with two-component Multi-Fill (do not use one-component primer, as loss of adhesion).

  • Tip 2. Less is more. For pore-free application, it is important to apply the filler in several thin layers. Maximum permissible VOC content of VAKU 30: 250 g/l of product category 2(b). Max. VOC content in accordance with German Ordinance on Solvent-Based Paints and Lacquers (ChemVOCFarbV): 0 g/Do not use on heavily weathered surfaces.
Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.