Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
For bonded anchors in masonry. Zinc-plated steel, without approval
99.9% application with 13 adapters and on average an over 1.5-year shelf life
Straight shape, ZEBRA® professional-quality tool
For cleaning and degreasing during maintenance and repair on vehicles, disc and drum brakes, engine and gearbox housings
Alumina-zirconia, especially suitable for processing steel and stainless steel.
Flexible LED hand-held lamp with narrow lamp head
The drill bit for drilling stainless steel and heat-resistant steels. Also suitable for very general steel applications up to 1200 N/mm² strength and cast iron.
99% universal with 7 adapters and longer life cycle
The robust flap disc with high performance values. Used to grind edges and surfaces, dressing and smoothing, deburring and for weld seam processing.
For use in construction and industrial applications.
Short shape, ZEBRA® professional-quality tool
For adhering cut surfaces of aluminium-laminated insulation systems. For sealing and covering pipework, heating ducts and air ducts.
The affordable, robust assembly drill bit for applications in steel with strength up to 1,000 N/mm².