Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sleeve: Black aluminium. Mandrel: Zinc-plated steel, blue passivated (A2K)
Round cord diameter: 1.6 mm, 2.4 mm, 3 mm, 5.7 mm, 8.4 mm, NBR 70
Steel with mechanically applied zinc coating (size M3, galvanised (A2K))
DIN 963 / DIN 84 / DIN 934 / DIN 125, steel 4.8 zinc-plated, blue passivated (A2K)
Zinc-plated spring steel, blue passivated (A2K)
1500 pieces in system case 4.4.1 tapping screw pan head with collar, H cross recess, Delta Seal black zinc-plated steel
ISO 7050 zinc-plated steel, blue passivated (A2K), cross recess
Aluminium, including rivet pliers
ISO 1234, zinc-plated steel
ISO 7046-1/ISO 7045, zinc-plated steel, strength class 4.8, blue passivated (A2K), with H cross recess
ISO 7089 A2 stainless steel, 200 HV and ISO 4032 stainless steel A2/70
ISO 4017, A2-70 stainless steel, plain, in system case 4.4.1
Solid copper
O-ring, inch, NBR 70, 440 pieces in system case 4.4.1.