Welcome to Würth Greece For trade customers only
Engine oil TRIATHLON® Universal SAE 15W-40

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Engine oil TRIATHLON® Universal SAE 15W-40

High-performance, multigrade engine oil for optimum lubrication and a long engine service life
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
Good wear protection properties and prevention of black sludge formation



Low oil consumption and very resistant to ageing, viscosity and temperatures



Mineral oil



TRIATHLON engine oils are produced and packaged in compliance with the most stringent quality specifications in line with DIN EN ISO 9001


  • High product safety

  • Extensive manufacturer approvals


Only high-quality first raffinates and raw materials are used in TRIATHLON oils


Satisfies important specifications of automotive manufactures

Notice

Observe the operating instructions of the vehicle and engine manufacturer for standard and extended oil change intervals.

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.