Welcome to Würth Greece For trade customers only
Engine cleaner

For detailed information, other images and documents, please select individual articles from the following table.

Engine cleaner

Powerful cleaner for engines, gearboxes, machines, chassis and bodywork
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
Quickly and easily removes oil, grease, tar and other soiling


Excellent application and results



Gentle on materials


Broad range of applications



Loose containers can be processed manually and in high-pressure cleaners


Flexible application options



Biodegradable > 95%


Contains no AOX compounds, formaldehyde or halogenated hydrocarbons



Separates easily


When used correctly and for normal soiling, no impairment of the light liquid separator is to be expected

Notice

The ignition system must be covered with suitable equipment in order to prevent starting difficulties after washing the engine. For effective cleaning performance, we recommend using a hot-water high-pressure cleaner. The cleaning performance during manual application is actively supported by the use of hot water.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.