Welcome to Würth Greece For trade customers only
Electronic solder no. 10

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Electronic solder no. 10

Ideally suited for PCBs

See product details

Available in 3 versions
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
  • S-Sn60Pb40 in accordance with DIN EN ISO 9453

  • Flux compliant with DIN EN 29454-1/1.1.3.B

  • Processing temperature: 240-260°C

  • Melting range: 183-190°C

  • Flux residues do not have a corrosive action

  • Low soldering temperature due to fast-flowing flux

  • Halogen-free active soft soldering wire