For detailed information, other images and documents, please select individual articles from the following table.
Hexagonal nut with flange and clamping piece (non-metallic insert) EN 1663, blue passivated zinc plated 8 steel (A2K)
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
ISO EN 1663 replaces DIN 6926 | There is some limited similarity | Nuts with fine thread included in DIN EN 1666 | Nut height changed | Width across flats for size M10 changed from 15 mm to 16 mm | Strength class 12 added.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!