Welcome to Würth Greece For trade customers only
Drilling stand DS Compact
Drilling stand DS Compact - 1
Drilling stand DS Compact - 2
Drilling stand DS Compact - 3
Drilling stand DS Compact - 4
Drilling stand DS Compact - 5
Drilling stand DS Compact - 6
Drilling stand DS Compact - 7

For detailed information, other images and documents, please select individual articles from the following table.

Drilling stand DS Compact

Compact drilling stand for diamond core drills DS 180
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
  • The stainless steel indicator for drilling depth, drilling angle and drilling centre is resistant to moisture and dirt

  • The column with dovetail guide provides a stable grip and guides the drill slide precisely

  • The knurled adjusting screws with additional hexagon head allow for a manual operation, use of a drill spindle or a different tool

  • Ideal for both right- and left-handed users

  • Drill spindle with quick-change connection, can be mounted on either side of the slide, with integrated key for the knurled adjusting screws

  • With the specially developed drilling stand, which allows drilling at 90° angles, holes can be drilled horizontally into walls when the stand is mounted on the floor. Ideal if the wall must not be spot-drilled
Notice

The drilling stand must be used in conjunction with the vacuum set with a maximum drilling diameter of up to 100 mm. This can only be achieved under optimum conditions, which means that the maximum drill diameter on site can be significantly lower, e.g. due to the quality of the ground.