For detailed information, other images and documents, please select individual articles from the following table.
Drilling stand DS Comfort
Compact drilling stand for diamond core drills DS 180 and DS 300
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- The aluminium column with carrying handle and two solid rubber wheels on a stainless steel axle make transportation easy and convenient
- The stainless steel indicator for drilling depth, drilling angle and drilling centre is resistant to moisture and dirt
- The column with dovetail guide provides a stable grip and guides the drill slide precisely
- The knurled adjusting screws with additional hexagon head enable a manual operation, use of a drill spindle or a different tool
- Ideal for both right- and left-handed users
- Drill spindle with quick-change connection, can be mounted on either side of the carriage, with integrated key for the knurled adjusting screws
- With the specially developed drilling stand, which allows drilling at 90° angles, holes can be drilled horizontally into walls when the stand is mounted on the floor. Ideal if the wall must not be spot-drilled
The drilling stand must be used in conjunction with the vacuum set up to a maximum of 150 mm drilling diameter. This can only be achieved under optimum conditions, which means that, if necessary, the maximum drill diameter on site can be significantly lower, e.g. due to the quality of the ground.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!