Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
in accordance with DIN 7504
ISO 15482 (replaces DIN 7504), drive PH, coating: Blue zinc-plated (A2K)
Pan head drilling screw with flange, A2K blue galvanised steel, PH2-drive
pias, zinc-plated steel, metric thread, H flat head
Serrated.
Hexagon head drilling screw, 1/4 inch, A2 stainless steel, for ventilation pipe unit
With DIBt National technical approval for diameters 3.9 mm, 4.2 mm and 4.8 mm
Meets EN ISO 15481 (replaces DIN 7504M), PH drive, coating: blue galvanised (A2K)
Galvanised steel, blue passivated (A3K), with AW drive
A2 stainless steel screw. For fastening aluminium profiles to aluminium substructures < 3 mm
Steel case-hardened, galvanized blue passivert, with drill tip. For fastening steel profiles on steel substructures ≤ 3 mm
Steel, black zinc-flake coating (ZFBM), with AW drive
A2 stainless steel, AW drive