Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
The perfect solution for reinforcements and hard materials, featuring an innovative and symmetrical head geometry with four cutting edges and a new multi-zone conveyor helix with an optimised diameter
Fast hammer drill bit with excellent service life and multi-cutter head for drilling and suction in one work step.
Fast hammer drill bit with excellent service life and multi-cutter head for drilling and suction in one work step
Ideal for through-hole applications in bricks, mortar, concrete blocks and poured concrete without rebar (steel reinforcement)
The ideal solution, even for extremely hard porcelain stoneware tiles up to Mohs/scratch hardness 9, as well as glass and porcelain.
The MFD-S multi-purpose drill bits can drill through virtually any material. Available in the ORSY® system cassette.
The MFD-S multi-purpose drill bit can drill through virtually any material
Premium milling crown compatible with reinforcements for all circumstances. Tool holder suitable for SDS-max.
Strong hammer drill bit with X-shaped head geometry and four-spiral feed helix for fast drilling speed with significantly smoother running and greater precision in comparison with conventional drill bits featuring a head with two cutting edges