Welcome to Würth Greece For trade customers only
Heavy Weight Diamond Textured Disposible Nitrile Gloves

For detailed information, other images and documents, please select individual articles from the following table.

Heavy Weight Diamond Textured Disposible Nitrile Gloves

These gloves are made from a heavy weight nitrile with a diamond textured that ensures an excellent grip and offers extened duration use.

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 4 versions

Prices and availability visible after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 2106290800

Prices for customers after login

  • Material: Nitrile

  • Type: Non-Sterile

  • Thickness: 8 mil

  • Usage: Single Use

  • Shape: Ambidextrous

  • Interior: Powder Free

  • Sizes: M-XXL

  • Exterior: Diamond Textured

  • Tensile Strength: 20 MPa min

  • Elonagtion: 500%

  • Tensile Strength (Aged): 20 MPa min

  • Powder Content: < 2mg

  • FDA Listing: No 510(k) Status

  • Product Standard: ASTM

  • AQL level: 4

  • Cuff: Beaded

  • Process: Chlorinated 8