For detailed information, other images and documents, please select individual articles from the following table.
Nitrile disposable glove / powder free Standard Blue
Liquid-proof, light disposable glove
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Nitrile protective glove
- Silicone-free manufacturing process
- Powder-free
- Wearable on both sides
- Material thickness (+/- 0.03) : 0.12 mm
- Total length 240 mm
Weight
- M 4.800 g
- L 5.300 g
- XL 5.700 g
EN standards
- EN ISO 21420
- EN 374-1:2016
- EN 374-5:2016
- Cat. III
- Laboratory work
- Pharmaceutical and chemical industry, electrical engineering
- Decorating, spray-painting and polishing
- Cleaning and maintenance work
- Workshop jobs
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!