For detailed information, other images and documents, please select individual articles from the following table.
Diesel stabiliser
Protects the fuel system against and cleans the fuel system of bacteria, yeast and mould.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Prevents bacterial growth
Ensures functionality
Fights existing acute bacterial contamination
- Neutralises acids forming due to growth of microbes
- Decontaminates fuel systems already affected
- Restores functional reliability
This information is based on careful investigation and may be considered reliable, however it should be considered advisory and without commitment. Take care when using biocidal products. Always read the label and product information before use.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
This highly effective biocide increases operational safety for all diesel systems. For construction machinery, commercial vehicles, motor homes, passenger cars or in storage tanks
Add to the tank in a ratio of 1:1000 (preventative measure) or 1:200 (problem-specific); 50 ml is sufficient for 50 l fuel.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!