Welcome to Würth Greece For trade customers only
Hexagon nut DIN 934, plain I12I steel
Hexagon nut DIN 934, plain I12I steel - 1
Hexagon nut DIN 934, plain I12I steel - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut DIN 934, plain I12I steel

See product details

Available in 4 versions
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
Notice

Hexagonal nuts complying with DIN 934 cannot support test loads as per DIN EN ISO 898-2.


  • The strength class designation has two vertical bars added before and after the strength code to differentiate.


DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).