Welcome to Würth Greece For trade customers only
Lock washer For cheese head screws DIN 7980, steel with mechanically applied zinc coating
Lock washer For cheese head screws DIN 7980, steel with mechanically applied zinc coating - 1
Lock washer For cheese head screws DIN 7980, steel with mechanically applied zinc coating - 2
Lock washer For cheese head screws DIN 7980, steel with mechanically applied zinc coating - 3
Lock washer For cheese head screws DIN 7980, steel with mechanically applied zinc coating - 4

For detailed information, other images and documents, please select individual articles from the following table.

Lock washer For cheese head screws DIN 7980, steel with mechanically applied zinc coating

See product details

Available in 4 versions
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
Particularly suitable when countersinking the screw


  • In combination with the small head of cheese head and hex socket screws (DIN 84, 85, 912)

  • Smaller outer diameter in comparison to DIN 127
Notice

Only suitable for screws of strength class ≤ 5.8