Welcome to Würth Greece For trade customers only
HSS bimetal extra long cylinder saw

For detailed information, other images and documents, please select individual articles from the following table.

HSS bimetal extra long cylinder saw

Extra-long usable length for drilling mounting holes for roller shutter and cord ducts
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
Fast and simple drilling


Combi vario toothing made from M42 bimetal (8% cobalt).



Simple and precise spot drilling


MFD-S centre drill multi-purpose drill bit with diamond-ground cemented carbide blades.

Notice

If roller shutters are subsequently installed on windows, holes must be drilled for the cord duct.


  • Mini-cord (14/15 mm): dia. 17 mm

  • Mini-cord with pipe insert: dia. 22 mm

  • Maxi-cord (22/23 mm): dia. 25 mm