Welcome to Würth Greece For trade customers only
Cutting disc, carbide-tipped
Cutting disc, carbide-tipped - 1
Cutting disc, carbide-tipped - 2
Cutting disc, carbide-tipped - 3
Cutting disc, carbide-tipped - 4
Cutting disc, carbide-tipped - 5

For detailed information, other images and documents, please select individual articles from the following table.

Cutting disc, carbide-tipped

The disc's specially designed carbide granulate ensures not only excellent durability, but also rapid cuts on an angle grinder

See product details

Available in 3 versions
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
Time-saving


Different materials can be cut with a single device. No more time-consuming machine and accessory changes.



Quick, clean cuts


  • Thanks to special disc design.

  • The minimum disc thickness and the presence of damping slits facilitates a high circumferential speed of 80 m/s.


Extremely safe to use


The robust connection between the steel body and carbide granulate ensures durability and safety when cutting (no kick-back effect, e.g. if nails are cut).



Flexible to use and easy to operate


Either rotation direction can be selected.