Welcome to Würth Greece For trade customers only
LONGLIFE & SPEED cutting disc For steel and stainless steel
LONGLIFE & SPEED cutting disc For steel and stainless steel - 1
LONGLIFE & SPEED cutting disc For steel and stainless steel - 2
LONGLIFE & SPEED cutting disc For steel and stainless steel - 3
LONGLIFE & SPEED cutting disc For steel and stainless steel - 4
LONGLIFE & SPEED cutting disc For steel and stainless steel - 5
LONGLIFE & SPEED cutting disc For steel and stainless steel - 6

For detailed information, other images and documents, please select individual articles from the following table.

LONGLIFE & SPEED cutting disc For steel and stainless steel

Our cutting disc with a very long service life and maximum cutting efficiency

See product details

Available in 2 versions

Prices and availability visible after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 2106290800

Prices for customers after login

  • Specially designed for steel and stainless steel

  • Very long service life and extremely low wear

  • Up to 50 % more cuts compared to cutting discs of similar quality

  • Extremely rough side surfaces cut easily and without kickback even in extreme applications

  • Saves rework due to low burr formation

  • Significantly decreases vibration, noise and sparks and reduces cutting dust by up to 30 % compared to comparable cutting discs

  • ZEBRA quality for particularly high demands
Proof of Performance

Complies with the most demanding safety requirements of European Standard EN 12413 and the OSA (the Organization for the Safety of Abrasives)

Notice
  • Store in a dry place, at 20 °C room temperature

  • Always wear appropriate protective clothing while working

  • Always use an appropriate protective cover when performing cutting work

  • Only use undamaged discs

  • Do not jam/tilt the discs during cutting. Increased risk of breakage!

  • Ensure correct contact pressure

  • Always clamp cutting discs (straight design) with the metal ring towards the power tool

  • For further information, please refer to the package insert

Complies with the most demanding safety requirements of European Standard EN 12413 and the OSA (the Organization for the Safety of Abrasives)