For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Conversion of Fein part numbers to Würth part numbers.
The three digits after 639 03 ... in the original Fein number or the three-digit number stamped on the knives are crucial.
If the number starts with 0, e.g. 095, 0 is replaced by 5 and the prefix 0696 is added to this value. In this case, the Würth part number would be as follows: 0696 595.
If the number starts with 1 or 2, e.g. 126, 5 is inserted between 1 and 2, and the prefix 0696 is added to this value. In this case, the Würth part number would be as follows: 0696 512 6.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!