For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Crimping pliers set with automatic ratchet, adjustable locking and pressure point unlocking
Includes 5 interchangeable crimping profile inserts for:
Nozzle A
- For insulated and non-insulated cable lugs, 0.5–6.0 mm² (red, blue, yellow)
- DIN 0.5–1.0 / 1.5–2.5 / 4–6 mm²
Nozzle B
- For closed, uninsulated cable lugs, 1.5–10.0 mm²
- DIN 1.5 / 2.5 / 6 / 10 mm²
Nozzle C
- For open and uninsulated cable lugs, 0.5–6.0 mm², up to 6.3 mm wide
- DIN 0.5–1.0 / 1.5–2.5 / 4–6 mm²
Nozzle D
- Small, insulated wire end ferrules with and without collars, 0.5–4 mm²
- DIN 0.5 / 0.75 / 1.0 / 1.5 / 2.5 / 4 mm²
Nozzle F
- Large, insulated wire end ferrules, 6–16 mm²
- DIN 6 / 10 / 16 mm²
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!