Welcome to Würth Greece For trade customers only
Core drill DS 130-P
Core drill DS 130-P - 1
Core drill DS 130-P - 2
Core drill DS 130-P - 3
Core drill DS 130-P - 4
Core drill DS 130-P - 5
Core drill DS 130-P - 6
Core drill DS 130-P - 7
Core drill DS 130-P - 8

For detailed information, other images and documents, please select individual articles from the following table.

Core drill DS 130-P

Diamond core drill for hand and stand-guided wet and dry drilling in concrete, reinforced concrete and masonry.
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
Core drill in aluminium housing with pistol grip



Strong motor with 3-speed gearbox and LED load display


Rapid drilling progress and perfect speed and infeed force adjustment to bore diameter



Electronic motor overload protection (EMPS)


If the drill becomes overloaded, the motor speed is electronically reduced six times to warn the operator. After the sixth overload, the drill automatically cuts out to protect the motor. Unlike with a thermal protection function, however, the drill can be switched on again immediately.



The machine spindle has a combined tool chuck with 1/2 inch internal and 1 1/4 inch male thread


Standard thread for smaller and larger drill bit diameters



Hose piece with water flow indicator included


Constant visual display of water supply for wet drilling



Integrated PRCD-S safety switch


  • Safety function for wet drilling

  • No additional leakage current box required