Welcome to Würth Greece For trade customers only
Battery-powered screwdriver S 12-A

For detailed information, other images and documents, please select individual articles from the following table.

Battery-powered screwdriver S 12-A

Extremely compact, powerful 12 volt lithium ion screwdriver — ideal for all screw connections up to 7 mm diameter. Battery capacity can be selected freely thanks to PICK YOUR POWER.

See product details

Available in 2 versions
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
Comfortable and effortless work, even in tight spaces


Extremely compact, lightweight and ergonomic shape



The working area is always well lit


LED light



Li-ion battery packs


Long running time per battery charge. The handy battery charge indicator tells you how much power is left at all times.



Always the right setting for the specific screwing and drilling task


thanks to 2-speed gear unit with 20+1 torque levels.



Simple chucking of all standard drill and screwdriver bits (E6+C6)


1/4 inch universal bit holder



Overload protection


Prevents overload damage to motor and battery.



Compatible with all 10.8 V and 12 V battery-powered system products