Welcome to Würth Greece For trade customers only
Battery-powered hammer drill H 18-MA

For detailed information, other images and documents, please select individual articles from the following table.

Battery-powered hammer drill H 18-MA

Very handy 18 V battery hammer drill for hammer drilling concrete, stone and masonry, as well as for light chiselling work. Ideal for drilling diameter of 6–10 mm. Choose the battery power you need with PICK YOUR POWER.

See product details

Available in 2 versions
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
Minimal fatigue when working


Compact size and weighing only 2.6 kg



Low-wear brushless motor


More bored holes per battery charge with better energy use.



Highly versatile


Additional chiselling function



Outstanding illumination of the work area


LED light