Welcome to Würth Greece For trade customers only
Cordless Hammer Drill BRH 18BL
Cordless Hammer Drill BRH 18BL - 1
Cordless Hammer Drill BRH 18BL - 2

For detailed information, other images and documents, please select individual articles from the following table.

Cordless Hammer Drill BRH 18BL

Very handy battery-powered hammer drill for hammer drilling in concrete, stone and masonry and for light chiseling work

See product details

Available in 1 version

Prices and availability visible after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 2106290800

Prices for customers after login

Efficient, low-maintenance, brushless motor


For longer running time per battery charge and longer motor service life



3-Mode Selector Switch: Rotary hammer, rotation-only and hammer-only


Increased versatility for all drilling and chiselling applications



Very good performance – to – weight ratio


Light weight at 3,6kg with outstanding impact energy of 2,0 J



Built-in LED light


It illuminates while working in a dark space



Ergonomic handle design


Ergonomically shaped and thin handle with soft grip for a secure and solid hold



·Max. impact energy:2J


·Weight of machine without rechargeable battery :3.0kg


·Weight of rechargeable battery: 0.6kg