Welcome to Würth Greece For trade customers only
BRUSHLESS 18V CORDLESS IMPACT WRENCH
BRUSHLESS 18V CORDLESS IMPACT WRENCH - 1
BRUSHLESS 18V CORDLESS IMPACT WRENCH - 2
BRUSHLESS 18V CORDLESS IMPACT WRENCH - 3

For detailed information, other images and documents, please select individual articles from the following table.

BRUSHLESS 18V CORDLESS IMPACT WRENCH

Highly versatile cordless impact wrench with unique combination tool chuck. Provides easy maintenance for high wear and tear components

See product details

Available in 2 versions
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
Efficient, low-maintenance, brushless motor


For longer running time per battery charge and longer motor service life.



Combination tool chuck*


Combined ¼’’ hexagon socket and ½’’ square drive, allowing one device to be used for even more applications.



ASC (Auto Stop Control) function


This function is for work breakage prevention / repetitive operation only in forward direction to prevent screw damage.


In the event of a tightening up operation, it works on stopping automatically after 1 second when the impacting hits starts (over a certain load).



3-stage power setting


Three stages for speed/impact rate, for different applications and materials.



Built-in LED light.


It illuminates while working in a dark space.



Ergonomic handle design


Ergonomically shaped and thin handle with soft grip for a secure and solid hold.



Magnetic bit holder


For a firm hold of the bit even on the most demanding applications.