The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
KF 12-A cordless laminate trimmer
12 V laminate trimmer with a unique design for optimal tool guidance during light laminate trimming and form milling work
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Excellent trimming depth control
Fast macro depth adjustment, easy fine adjustment, locking of the set cutting depth.
Spindle lock
Quick and easy tool change.
Overload protection
Prevents overload damage to the motor and battery.
Long motor service life
Efficient, low-maintenance and powerful brushless EC motor.
Li-Ion battery packs and information about the battery charge status
Long runtime per battery charge. The handy cordless state-of-charge indicator on the device tells you how much power is left at all times.
Compatible with all 10.8 V and 12 V cordless system products
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!