For detailed information, other images and documents, please select individual articles from the following table.
Cordless application gun AKP 12-A-330
Highly practical 12 V application gun, suitable for low to medium-viscosity adhesives and sealants from 310 ml cartridges and 400 ml and 600 ml bags.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
High application power and long operating time per battery charge
Powerful 12 V/3.0 Ah Li-ion rechargeable battery
Prevents motor blockages when using hardened material
Durable metal gearbox and overload protection
Can be expanded with conversion sets
Suitable for 310 ml cartridges as standard. Also suitable for 400 ml and 600 ml bag goods with additional accessories.
No dripping of the sealant/adhesive
Automatic return of gear rod
Speed regulation
The application speed can be controlled using the speed adjustment wheel or the accelerator switch.
State-of-charge indicator on the rechargeable battery
The charge status of the rechargeable battery is visible at all times.
Ideal for pressing out silicone sealants and for windscreen adhesion in vehicle workshops.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!