For detailed information, other images and documents, please select individual articles from the following table.
High-power battery-powered LED head lamp WH3HR
4 light functions — Boost (800 lumens for 10 seconds), Power (500 lumens), Mid Power (200 lumens) and Low Power (80 lumens)
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Battery cartridge at the rear - extremely comfortable to wear as the lamp is very well balanced
- Dirt-resistant, easy-clean magnetic charging system with significantly lower susceptibility to failure
- Hard gold-plated contacts provide optimal protection against corrosion
- Twist-focus mechanism for switching between uniform short-range beam (defocused) and concentrated long-range beam (focused)
- High degree of protection
- Swivelling lamp head
- Rubber lining on headband ensures firm grip on construction helmets
- Front switch
- Charge status/battery level indicator (4 x green LED)
Can also be used without headband.
For close-range, medium-range and long-range use. Suitable for construction helmets.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!