Welcome to Würth Greece For trade customers only
Copper spray CU 800

For detailed information, other images and documents, please select individual articles from the following table.

Copper spray CU 800

Highly adhesive lubricating, separating and anti-corrosive copper spray that is extremely resistant to high temperatures and high pressures
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
Very high resistance


  • Temperature application range from –40°C to +1200°C for dry lubrication

  • Resistant to water, diluted alkalis and diluted acids


High, long-lasting lubrication


Provides long-lasting protection against burning-on and seizing, galling, wear, corrosion and frictional corrosion.



Silicone-free and AOX-free

Notice

Do not apply to brake discs or brake linings.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.